Unifire Power Blowers

Manufacturer: Unifire Power Blowers, IncSupplier Diversity Partner E18P4

 View more versions of this product

Catalog No. 19-120-3149

  Check Availability
Add to Cart

    Specifications

    Airflow Rate 22000
    Dimensions (L x W x H) 19 x 23 x 23 in. (48.2 x 58.4 x 58.4cm)
    Height (English) 23 in.
    Height (Metric) 58.4cm
    Horsepower 5
    Length (English) 19 in.
    Length (Metric) 48.2cm
    Material Stainless Steel
    Model E18P4
    Size 18 in.
    Weight (English) 88 lb.
    Weight (Metric) 39.91kg
    Width (English) 23 in.
    Width (Metric) 58.4cm
    Voltage 230V
    Product Type Positive pressure ventilation fan

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit