Unifire Power Blowers

Manufacturer: Unifire Power Blowers, IncSupplier Diversity Partner EX18SP

 View more versions of this product

Catalog No. 19-120-3151

  Check Availability
Add to Cart

    Specifications

    Airflow Rate 12000
    Dimensions (L x W x H) 19 x 23 x 23 in. (48.2 x 58.4 x 58.4cm)
    Height (English) 23 in.
    Height (Metric) 58.4cm
    Horsepower 2
    Length (English) 19 in.
    Length (Metric) 48.2cm
    Material Stainless Steel
    Model EX18SP
    Size 18 in.
    Weight (English) 110 lb.
    Weight (Metric) 49.89kg
    Width (English) 23 in.
    Width (Metric) 58.4cm
    Product Type Positive pressure ventilation fan
    Voltage 115/230V

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit