Unifire Power Blowers

Manufacturer: Unifire Power Blowers, IncSupplier Diversity Partner DS3

 View more versions of this product

Catalog No. 19-120-3159

  Check Availability
Add to Cart

    Specifications

    Airflow Rate 8000
    Dimensions (L x W x H) 17 x 20 x 21.5 in. (43.1 x 50.8 x 54.6cm)
    Height (English) 21.5 in.
    Height (Metric) 54.6cm
    Horsepower 4
    Material Stainless Steel
    Model DS-3
    Size 18 in.
    Width (English) 20 in.
    Width (Metric) 50.8cm
    Product Type Positive pressure ventilation fan
    Length (English) 17 in.
    Length (Metric) 43.1cm
    Weight (English) 53 lb.
    Weight (Metric) 24.04kg

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit