Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Uniliner Inlet Liner, I.D. 3.5mm

For Agilent 0.25 in. packed injection ports.
$364.00
Specifications
Length (Metric) | 85 mm |
---|---|
Product Type | Inlet Liner |
Geometry | Uniliner |
Quantity | 5/Pk. |
Diameter (Metric) Inner | 3.5 mm |
Catalog Number | Mfr. No. | Deactivation | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Deactivation | Price | Quantity & Availability | |||||
06-717-687
![]() |
Restek™
20316205 |
Intermediate Polarity (IP) |
Pack of 5 for $364.00
|
|
|||||
06-717-691
![]() |
Restek™
20316214.5 |
Siltek | N/A | N/A | N/A | ||||
Description
- Material: Borosilicate Glass
- Geometry: Uniliner
- Deactivation: Intermediate Polarity (IP)/Siltek
- I.D.: 3.5mm
- O.D.: 5mm
- Length: 85mm
- Volume: 0.596mL
- Quantity: 5/Pk.
Specifications
85 mm | |
Uniliner | |
3.5 mm | |
Agilent 0.25 in. Packed Injection Ports |
Inlet Liner | |
5/Pk. | |
5 mm | |
Borosilicate Glass |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title