Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Unimax Orbital Platform Shakers

Platform lab shakers with orbital motion

$4816.39

Specifications

Capacity 5 kg
Control Digital
Voltage 115 V
View More Specs

Products 1
Catalog Number Mfr. No. Orbit Speed Range Temperature Range (English) Price Quantity & Availability  
Catalog Number Mfr. No. Orbit Speed Range Temperature Range (English) Price Quantity & Availability  
13-889-002
View Documents
Heidolph™
036130200
20 mm 20 to 400 rpm 41°F to 87.8°F
Each for $4,816.39
Add to cart
 
Description

Description

Unimax 1010

  • Medium sized model; accepts load capacities of 5 kg
  • Shaking orbit of 20 mm performs a gentle motion for sensitive samples and supports culture plates and Erlenmeyer flasks
  • Set and continuously adjust the variable speed on the digital display from 30 to 500 rpm
  • Suitable for the modular incubator system and is recommended for application which require variable temperature control up to 65°C
  • Digital process timer allows for unattended operation and can be set from 1 to 999 minutes
  • Acoustic alarm will sound and the operation stops when timing is completed

Unimax 2010

Includes all Unimax 1010 features, plus:

  • Large model and accepts a load capacity of 10 kg for high sample throughput
  • Shaking orbit of 20 mm performs a gentle motion for sensitive samples and supports culture plates and Erlenmeyer flasks
  • Set and continuously adjust the variable speed on the digital display from 20 to 400 rpm
  • Increase your sample throughput with the optional multi-tier attachment for a variety of vessel sizes
  • Analog process tier allows for unattended operations and can be set from 1 to 120 minutes
  • Acoustic alarm will sound and the operation stops when timing is completed
Specifications

Specifications

5 kg
Digital
115 V
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit