UnionTools™ Round-Point Shovel

For digging and excavation in industrial applications

Manufacturer: Nasco 76045013

 View more versions of this product

Catalog No. 19-313-457

  Check Availability
Add to Cart

    Specifications

    Handle Type Straight
    Material Steel
    For Use With (Application) Digging
    Length (English) Blade 11.5 in.
    Length (English) 48 in.
    Length (Metric) Blade 29.21cm
    Length (Metric) 121.9cm
    Shape Round Point
    Type Shovel
    Weight (English) 6.11 lb.
    Weight (Metric) 2.77kg
    Width (English) Blade 9 in.
    Width (Metric) Blade 22.86cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit