Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Equal Volume Cylinders

Shop All United Scientific Supplies, Inc Products


Click to view available options
Product Type:
Cylinder
Cylinder Set
Material:
Aluminum
Aluminum, Copper, Steel, Brass
Brass
Copper
Steel
Description
- Available as individual and set of cylinders
- Made of aluminum, brass, copper, steel, PVC and wood
Specifications
Specifications
| For Use With (Application) | Specific gravity, density, volume and calorimetry experiments |
| Diameter (English) | 0.5 in. |
| Product Type | Cylinder |
| Length (Metric) | 50 mm |
| Diameter (Metric) | 12.7 mm |
| Length (English) | 2 in. |
| Material | Brass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction