Learn More
Corning™ Universal Fit Pipet Tips: Racked, Sterile

Designed to assure a reliable fit with major brand pipetters
$147.00 - $170.00
Specifications
Sterility | Sterile |
---|---|
Format | Rack |
Tip Style | Universal |
Packaging | Rack |
Graduated | Yes |
Catalog Number | Mfr. No. | Volume (Metric) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Color | Price | Quantity & Availability | ||||
07-200-301
![]() |
Corning™
4864 |
1 to 200 μL | Natural |
Case of 960 for $147.00
|
|
07-200-304
![]() |
Corning™
9032 |
100 to 1000 μL | Blue |
Case of 1000 for $170.00
|
|
07-200-583
![]() |
Corning™
4860 |
1 to 200 μL | Yellow |
Case of 960 for $147.00
|
|
Description
- Corning universal fit tips are designed to provide a reliable fit with most major brand pipettors. (A Pipet Tip Compatibility Guide can be requested or downloaded from the Corning website).
- Beveled orifice helps ensure accurate fluid delivery.
- 1-200 µL universal fit tips are graduated at the 250 µL, 500 µL, and 1,000 µL volumes.
- Select from three packaging options: Stack rack tips feature a stack of five racks, each containing 96 tips, for a total of 480 tips in a space-saving design. Bulk packed tips are nonsterile and economical.
- RNase-/DNase-free.
- Nonpyrogenic.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Sterile | |
Universal | |
Yes | |
Round |
Rack | |
Rack | |
PP (Polypropylene) |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.