Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bal Supply Universal Pipette Pump

Universal Pipette Pump made from high quality plastic for long-lasting use.
$69.62 - $80.71
Specifications
Autoclavable | Yes |
---|---|
Disposable | Yes |
Material | Polypropylene |
Sterility | Non-sterile |
Finger Style | Ergonomic |
Catalog Number | Mfr. No. | Volume (Metric) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Color | Price | Quantity & Availability | ||||
S81047
![]() |
Bal Supply
771002 |
2 mL | Blue |
Case of 10 for $69.62
|
|
S81048
![]() |
Bal Supply
771010 |
10 mL | Green |
Case of 10 for $71.94
|
|
S81049
![]() |
Bal Supply
771025 |
25 mL | Red |
Case of 10 for $80.71
|
|
Description
- Easy and accurate to use
- Can be used with all types of pipettes
- Constructed of high quality plastic
Specifications
Yes | |
Polypropylene | |
Ergonomic | |
Pipettes | |
150 mm | |
25 mm | |
25 mm |
Yes | |
Non-sterile | |
Pipetting | |
6 in. | |
1 in. | |
1 in. | |
2 oz. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title