Learn More
Kimberly-Clark Professional™ Universal Precautions Lab Jackets

Designed for moderate fluid contact
$59.36 - $498.00
Specifications
Material | SMS |
---|---|
Construction | 3-ply SMS |
Color | White |
Closure Type | Snaps |
Cuff Style | Knit |
Catalog Number | Mfr. No. | Size | Size (English) Chest | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Size (English) Chest | Price | Quantity & Availability | ||||
19-022859
![]() |
Kimberly-Clark Professional™
10069 |
Small | 30 to 34 in. |
Case of 25 for $498.00
|
|
19-022860
![]() |
Kimberly-Clark Professional™
10071 |
Medium | 36 to 40 in. |
Case of 25 for $483.00
|
![]() |
19-022861
![]() |
Kimberly-Clark Professional™
10072 |
Large | 42 to 46 in. |
Case of 25 for $498.00
|
|
19-022862
![]() |
Kimberly-Clark Professional™
10073 |
X-Large | 48 to 52 in. |
Case of 25
for $59.36
Save 88% Reg : |
|
Description
- Protective three-layer SMS is fabric resistant to blood strike-through for moderate fluid contact
- Knit collar and cuffs
- Front features five snaps and three reinforced pockets
- Neck loop for hanging
- Size/name label
- White
OSHA requires the employer to evaluate the task and type of exposure anticipated and select the appropriate clothing that prevents contamination of an employee's skin or clothing by blood or other potentially infectious materials.
Specifications
SMS | |
White | |
Knit | |
3 | |
Suited for moderate fluid contact |
3-ply SMS | |
Snaps | |
Yes | |
Traditional |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.