Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Universal Self-Standing Transport Tube with Screw Cap

Self-standing tubes with screw cap

$172.00

Specifications

Sterility Non-sterile
Volume (Metric) 30 mL
No. per Case 500
Closure Type Screw cap
Diameter (Metric) Outer 25 mm
View More Specs

Products 2
Catalog Number Mfr. No. Material Closure Material Price Quantity & Availability  
Catalog Number Mfr. No. Material Closure Material Price Quantity & Availability  
22-010-1160 View Documents Globe Scientific
109220
Polypropylene Polyethylene Case of 500 for $172.00
Add to cart
 
22-010-1161 View Documents Globe Scientific
109217/DEL
Polystyrene Polypropylene This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

  • Conical bottom with skirt
  • Non-graduated
  • Nonsterile
  • Tube dimensions: 25 x 90mm
  • Cap dimensions: 30 x 94mm
Specifications

Specifications

Non-sterile
500
25 mm
Dia.: 30 mm
30 mL
Screw cap
22.8 mm
91.9 (with cap)
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit