Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ Unlined 19 in. Chemical Resistant Nitrile Gloves, 22 mil
Click to view available options
Size:
Large
X-Large
2X-Large
Description
Unlined, 22 mil nitrile gauntlet is comfortable to wear and resistant to a range of solvents, animal fats and other chemicals.
- Unsupported, unlined 100% nitrile
- Bisque grip finish makes wet work easier and safer
- 19 in. length
- Resistance against a broad range of solvents, oils, animal fats and other chemicals
- Unlined to reduce risk of lint contamination
- Embossed with the size for ease of pairing after laundering
- Ideal applications include chemical handling, handling oily components, laboratory, light assembly, paint spraying, refining
Specifications
Certifications/Compliance | FDA |
Certifications/Compliance (Europe) | CE |
Chlorinated | No |
Color | Green |
Latex Free | Yes |
Material | Nitrile |
Size | Large |
Thickness (English) | 22 mil |
Thickness (Metric) | 0.55 mm |
EN388 Standard | EN 388:2003 3001 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction