Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Unsupported 29-845 Chemical Resistant Neoprene Gloves

Embossed finish for better grip

Specifications

Certifications/Compliance 21 CFR 177-2600
Length (English) 12 in.
Length (Metric) 30.48 cm
Grip Design Sandpatch
Lining Unlined
View More Specs

Products 4
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
11-391-129B
View Documents
Ansell
29845 88.5 116239
8 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
11-391-129C
View Documents
Ansell
29845 99.5 116241
9 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
11-391-129D
View Documents
Ansell
29845 10 116243
10 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
11-391-129E
View Documents
Ansell
29845 11 116244
11 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

Case hardened to provide excellent resistance to abrasion and a wide range of chemicals, including oils, acids, caustics and solvents. Feature straight cuffs, curved fingers, contoured palm.

Unlined

  • Length: 12 in. long (30.5 cm)
  • Thickness: 17 mil
  • Proportioned wrist, make donning and doffing easy
  • Length: 13 in. long (33 cm)
  • Thickness: 18 mil

Specifications

Specifications

21 CFR 177-2600
30.48 cm
Unlined
12 in.
Sandpatch
Straight
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit