Upchurch Scientific™ Bottom-Of-The-Bottle™ Inlet Filters

Manufacturer: Upchurch Scientific™ A550

 View more versions of this product

Catalog No. 05-707-57

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ROHS
    Material Stainless Steel, PEEK, ETFE
    Product Type Inlet Solvent Filter
    Filter Type Bottom-of-the-Bottle™
    Flow Rate 40mL/min.
    For Use With (Application) Analytical instrumentation, in vitro diagnostics, biotechnology, semiconductor/electronics, laboratory applications
    For Use With (Equipment) For 0.05 in. I.D tubing
    Includes Cup and fitting for 0.12 in. O.D. tubing
    Speed 40mL/min
    Membrane Type PEEK / ETFE / Stainless-Steel
    Pore Size (Metric) 10μm
    Quantity (No. per Case) Each

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit