Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Upchurch Scientific™ ETFE Tubing

Manufacturer:  Upchurch Scientific™ 1530XL

 View more versions of this product

Catalog No. 05-700-301


Add to cart

Description

Description

ETFE tubing is chemically inert and suitable for higher pressure applications (when using aqueous mobile phases)

  • Excellent solvent resistance
  • More durable and less gas permeable than PTFE, FEP and PFA
  • Operating temperatures up to 80°C

Tubing Kit 05-701-38, includes Polymer tubing cutter and 5 ft. Tefzel tubing:

  • ID x OD: 0.03 x 1/16 in., (2)
  • ID x OD:.01 x 1/16 in., (2)
  • ID x OD:0.062 x 1/8 in., (2)

Specifications

Specifications

100 ft.
Natural
1000 psi
ETFE
0.055 - 0.065 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit