Upchurch Scientific™ FEP Tubing

Manufacturer: Upchurch Scientific™ 1524XL

 View more versions of this product

Catalog No. 05-701-166

  Check Availability
Add to Cart

    Specifications

    Product Type FEP tubing
    Autoclavable Yes
    Certifications/Compliance ROHS
    Color Natural
    Diameter (English) Inner 0.125 in.
    Diameter (English) Outer 0.18 in.
    Diameter (Metric) Outer 0.45cm
    For Use With (Application) Analytical instrumentation, In Vitro diagnostics, biotechnology, laboratory and general, low pressure appliCatIons
    Length (English) 100 ft.
    Length (Metric) 30.4m
    Material FEP
    Max. Pressure 500psi
    Operating Temperature (English) -59.8 to 122°F
    Operating Temperature (Metric) -51 to 50°C
    Pressure 500psi
    Sterilization Method Ethylene Oxide, Thermal
    Tolerance ±0.004 in.
    pH Range 0 to 14

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit