Upchurch Scientific™ FEP Tubing

Manufacturer: Upchurch Scientific™ 1527XL

 View all options for this product

Catalog No. 05-701-174


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Certifications/Compliance ROHS
    Autoclavable Yes
    Color Natural
    Diameter (English) Outer 0.06 in.
    Diameter (Metric) Outer 0.15cm
    Length (Metric) 30.4m
    Material FEP
    Length (English) 100 ft.
    Max. Pressure 3000psi
    pH Range 0 to 14
    Tolerance ±0.001 in.
    Sterilization Method Ethylene Oxide, Thermal
    Diameter (English) Inner 0.01 in.
    For Use With (Application) Analytical instrumentation, In Vitro diagnostics, biotechnology, laboratory and general, low pressure appliCatIons
    Operating Temperature (English) -59.8 to 122°F
    Operating Temperature (Metric) -51 to 50°C
    Pressure 3000psi
    Product Type FEP tubing

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit