Upchurch Scientific™ FEP Tubing

Chemically inert and suitable for lower pressure applications

Manufacturer: Upchurch Scientific™ 1549

 View more versions of this product

Catalog No. 05-701-32

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Product Type FEP tubing
    Color Natural
    Diameter (English) Inner 0.02 in.
    For Use With (Application) For general, low pressure appliCatIons
    Length (English) 10 ft.
    Length (Metric) Tube 3m
    Length (Metric) 30.48m
    Material DuPont™ FEP Fluoropolymer
    Temperature (English) Maximum 122°F
    Temperature (Metric) Max 50°C
    pH Range 0 to 14
    Certifications/Compliance ROHS
    Diameter (English) Outer 0.0625 in.
    Diameter (Metric) Inside Tube 0.50mm
    Diameter (Metric) Outer 0.158cm
    Max. Pressure 1000 to 3000psi
    Pressure 1000-3000psi

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit