Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Idex FEP Chromatography Tubing: 100 ft.

Excellent chemical resistance at an economical price

Manufacturer:  Idex 1521XL

 View more versions of this product

Catalog No. 05-701-168


Add to cart

Description

Description

  • Great for moderate to low pressure applications
  • Low gas permeability
  • Max pressure 500 psi
Specifications

Specifications

0 to 14
ROHS
Analytical Instrumentation, In Vitro Diagnostics, Biotechnology, Laboratory and General, Low Pressure AppliCatIons
500 psi
Ethylene Oxide, Thermal
0.062 in.
0.3 cm
100 ft.
FEP Tubing
Autoclavable
Natural
50°C
-59.8°F
±0.003 in.
0.12 in.
FEP
30.4 m
Documents
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit