Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Idex FEP Tubing

Chemically inert and suitable for lower pressure applications

Manufacturer:  Idex 1527L

 View more versions of this product

Catalog No. 05-701-175


Add to cart

Description

Description

  • Great for general, low pressure applications
  • Features virtually identical chemical inertness when compared with PTFE
  • Some sizes available in multiple, translucent colors for easy flow path identification
  • Some sizes also in black for light sensitive applications

Specifications

Specifications

0 to 14
0.0625 in.
0.158 cm
50 ft.
ROHS
For General, Low Pressure AppliCatIons
50°C
FEP Tubing
0.01 in.
0.25 mm
DuPont FEP
152.4 m
Natural
122°F
1000 to 3000 psi
Documents
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit