Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Idex FEP Chromatography Tubing: 50 ft.

Excellent chemical resistance at an economical price

$158.17 - $294.74

Specifications

Autoclavable Autoclavable
Certifications/Compliance ROHS
For Use With (Application) Analytical Instrumentation, In Vitro Diagnostics, Biotechnology, Laboratory and General, Low Pressure AppliCatIons
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
View More Specs

Products 3
Catalog Number Mfr. No. Color Diameter (English) Inner Diameter (English) Outer Material Price Quantity & Availability  
Catalog Number Mfr. No. Color Diameter (English) Inner Diameter (English) Outer Material Price Quantity & Availability  
05-701-173 View Documents Idex
1520L
Natural 0.03 in. 0.06 in. FEP/PTFE Each for $158.17
Add to cart
 
05-701-169 View Documents Idex
1521L
Natural 0.062 in. 0.12 in. FEP Each for $236.51
Add to cart
 
05-701-167 View Documents Idex
1524L
Natural 0.125 in. 0.18 in. FEP Each for $294.74
Add to cart
 
Description

Description

  • Great for moderate to low pressure applications
  • Low gas permeability
  • Max pressure 1,000 psi
Specifications

Specifications

Autoclavable
Analytical Instrumentation, In Vitro Diagnostics, Biotechnology, Laboratory and General, Low Pressure AppliCatIons
15.2 m
FEP Tubing
ROHS
50 ft.
0 to 14
Ethylene Oxide, Thermal
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit