Upchurch Scientific™ FEP Tubing: 50ft.

Manufacturer: Upchurch Scientific™ 1521ORL

 View more versions of this product

Catalog No. 05-701-194

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Product Type FEP tubing
    Color Orange
    Diameter (English) Inner 0.062 in.
    Diameter (English) Outer 0.12 in.
    Diameter (Metric) Outer 0.3cm
    For Use With (Application) Analytical instrumentation, In Vitro diagnostics, biotechnology, laboratory and general, low pressure appliCatIons
    Length (Metric) 15.2m
    Material FEP
    Max. Pressure 500psi
    Operating Temperature (English) -59.8 to 122°F
    Operating Temperature (Metric) -51 to 50°C
    Pressure 500psi
    Tolerance ±0.003 in.
    Autoclavable Yes
    Certifications/Compliance ROHS
    Length (English) 50 ft.
    Sterilization Method Ethylene Oxide, Thermal
    pH Range 0 to 14

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit