Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Upchurch Scientific™ FEP Tubing

Chemically inert and suitable for lower pressure applications

Manufacturer:  Upchurch Scientific™ 1521

 View more versions of this product

Catalog No. 05-701-42

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Specifications Description & Specifications

Specifications

0 to 14
Natural
0.125 in.
0.317cm
20 ft.
60.96m
500psi
FEP tubing
50°C
ROHS
0.062 in.
1.55mm
For general, low pressure appliCatIons
6m
DuPont™ FEP Fluoropolymer
500psi (max.)
122°F
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit