Upchurch Scientific™ FEP Tubing

Chemically inert and suitable for lower pressure applications

Manufacturer: Upchurch Scientific™ 1526B

 View all options for this product

Catalog No. 05-701-186


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Certifications/Compliance ROHS
    Color Blue
    Diameter (English) Outer 0.0625 in.
    Diameter (Metric) Outer 0.158cm
    Length (Metric) 30.48m
    Material DuPont™ FEP Fluoropolymer
    Length (English) 10 ft.
    Max. Pressure 1000 to 3000psi
    pH Range 0 to 14
    Diameter (English) Inner 0.01 in.
    For Use With (Application) For general, low pressure appliCatIons
    Temperature (English) Maximum 122°F
    Temperature (Metric) Max 50°C
    Pressure 1000-3000psi
    Length (Metric) Tube 3m
    Diameter (Metric) Inside Tube 0.25mm
    Product Type FEP tubing

    • Great for general, low pressure applications
    • Features virtually identical chemical inertness when compared with PTFE
    • Some sizes available in multiple, translucent colors for easy flow path identification
    • Some sizes also in black for light sensitive applications

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit