Upchurch Scientific™ Flangeless Nuts: Compatible with 1/4-28, Delrin

Manufacturer: Upchurch Scientific™ P-332X

 View all options for this product

Catalog No. 05-700-382


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Quantity 10/Pack
    For Use With (Equipment) For 0.13 in. O.D. tubing
    Color Black
    Length (English) Thread 0.48 in.
    Length (English) 0.87 in.
    Certifications/Compliance ROHS
    Length (Metric) 2.2cm
    Port Style 0.25 to 28 flat bottom
    Max. Pressure 2500psi
    Material Delrin
    Length (Metric) Thread 1.22cm
    Width (English) 0.37 in.
    Width (Metric) 9.4cm
    Dimensions (L x W) 0.87 x 0.37 in. (2.2 x 9.4cm)
    Product Type Flangeless standard knurled head nut

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit