Upchurch Scientific™ Flangeless Nuts: Compatible with 1/4-28, PEEK

Manufacturer: Upchurch Scientific™ P235

 View more versions of this product

Catalog No. 05-700-393

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Product Type Flangeless standard knurled head short nut
    Certifications/Compliance ROHS
    Material PEEK
    Max. Pressure 2000psi
    Quantity Each
    For Use With (Equipment) For 0.06 in. O.D. tubing
    Color Natural
    Port Style 0.25 to 28 flat bottom

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit