Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Idex Flangeless Nuts: Compatible with 1/4-28, Polypropylene

Eliminate the need to flange tubing

Manufacturer:  Idex P320

Catalog No. 05-700-116


Add to cart

Description

Description

Removable and reusable
Specifications

Specifications

Flangeless standard knurled head nut
9.4 cm
Natural
0.48 in.
1.22 cm
Polypropylene
0.25 to 28 flat bottom
For 0.13 in. O.D. Tubing
0.37 in.
ROHS
0.87 x 0.37 in. (2.2 x 9.4 cm)
0.87 in.
2.2 cm
500 psi
Each
Documents
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit