Upchurch Scientific™ Inlet Solvent Filters

Stainless-steel or multiple materials

Manufacturer: Upchurch Scientific™ A223

 View more versions of this product

Catalog No. 05-707-23

  Check Availability
Add to Cart

    Specifications

    Flow Rate 10mL/min.
    Includes 1 Filter (Cups and end fittings sold separately)
    Material Stainless Steel
    Pore Size 2μm
    Thread Size 0.25 to 28 Coned
    Product Type Inlet Solvent Filter

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit