Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Idex Peek Low-Pressure Union Assembly Non-distribution product as customer accommodation.

Make solid connections in low-pressure applications

Manufacturer:  Idex P442

 View more versions of this product

Catalog No. 05-700-330


Add to cart

Description

Description

Make solid connections in low-pressure applications

  • Manufactured from inert polymers
  • 1/4-28 flat-bottom ports
  • Max pressure of 1000 psi (69 bar)
  • 0.030 in. thru-hole diameter
  • 0.41 µL swept volume
Specifications

Specifications

Thru Hole: 0.040 in.; Internal Threads: M6; External Threads: 3/8-2
Black
3500 psi
PEEK
Low Pressure Bulkhead Union
3/8-24
SDS
Documents
Product Certifications
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit