Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Upchurch Scientific™ Medium Pressure Injection Port Adapter

Medium-pressure injection valves are designed so each port connects to its adjacent port

Manufacturer:  Upchurch Scientific™ P295

Catalog No. 05-701-360


Add to cart

Description

Description

Adjustable, biocompatible adapter is designed specifically for medium pressure injection valves and can also convert any 1/4-28 flat-bottom port into a port that can accept a standard 22 gauge HPLC injection needle. This injection port adapter is adjustable, so you can create a snug fit around the needle to prevent any leaking of the analyte. In addition, it features an internal stop that prevents you from inserting the needle too far, eliminating the possibility of damaging the valve with the needle tip.

  • Biocompatible and inert
  • Swept volume as low as 5.1µL
  • Minimal dispersion
  • Manual, bulkhead and actuated versions available
  • For 22 to 24-gauge HPLC needle
  • Includes 1/4-28 flangeless fittings
  • Connects 1/16 in. O.D. tubing
  • Pressure: 500psi
  • For 0.40 in. tubing
  • Color: Natural

Specifications

Specifications

500 psi
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit