Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Idex Micro-Metering and Micro-Splitter Valves: Needle Valves

Offer the ability to more finely control fluid flow rates

Manufacturer:  Idex P451

 View more versions of this product

Catalog No. 05-700-384


Add to cart

Description

Description

Both metering and splitter valves available

  • Chemically compatible construction
  • Ship complete with fittings
Micro-Metering Valves
  • Can reduce outgoing flow to as low as 3.5µL per minute
  • Needle valves are perfect for use with peristaltic pump fluid-transfer applications, mass spectrometry, and fraction collection
  • Can also be used to regulate gas flow in helium sparging lines and as a flow-dependent variable back-pressure regulator
  • Material: PEEK™, Black
  • O.D. tubing: 1/8 in.
  • Thru-hole: 0.020 in. (0.50mm)
  • Internal volume: 7.7µL (max., with valve fully open)
  • Includes: (2) XP-330
  • Flow rates as low as 3.5µL/min. (at 1mL/min. incoming flow rate w/ room-temperature water)
  • 1/4-28 flat-bottom port configuration
  • Flow path materials are PEEK™ polymer and PTFE
Micro-Splitter Valves: Medium Pressure
  • Accurately split and control a low-flow stream from a single incoming supply
  • Biocompatible medium pressure micro-splitter valves (05-700-383, -384) are perfect for LC-MS and other multi-detector systems, fraction collectors and post column reactions
  • Ideal placement of these valves is on effluent side of detector flow cell, at maximum pressure of 800 psi (55 bar)
  • Choose between 1/4-28 and 10-32 threaded versions
Micro-Splitter Valves: High Pressure
  • Designed to operate under pressures up to 4,000 psi (276 bar)
  • Well suited for running two analytical devices in parallel
  • Standard versions will connect 1/16 in. O.D. tubing to each of the three available ports
  • Stainless-steel needle is inside the valve

† The maximum internal volumes listed in the chart are with the valve fully open.

Specifications

Specifications

PEEK
2.8 µL Fully Open
Chromatography Columns
1 Piece Fingertight Fitting; F-120 Fingertights
800
Documents
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit