Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Idex MicroTight™ Tubing Kits

Ensure good port connection with capillary tubing

Manufacturer:  Idex 1356

 View more versions of this product

Catalog No. 05-701-212


Add to cart

Description

Description

  • Maintain concentric connection with minimal dead volume
  • Color coded for easy identification
  • Convenient kit contains 0.005 to 0.021 in. ID PEEK tubing sleeves
  • Max pressure of 4000 psi
Specifications

Specifications

0.001 to 0.002 in.
0.063 cm
ROHS
MicroTight, Tubing, Analytical Instrumentation, in-Vitro Diagnostics, Biotechnology, Laboratory
4000 psi
0.025 in.
PEEK
Assorted
Various sleeves and connectors
Connector Kit
Documents
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit