Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Idex MicroTight™ Tubing Kits

Ensure good port connection with capillary tubing

$140.10

Specifications

Certifications/Compliance ROHS
Color Assorted
Diameter (English) Inner 0.001 to 0.002 in.
Diameter (English) Outer 0.025 in.
Diameter (Metric) Outer 0.063 cm
View More Specs

Products 1
Catalog Number Mfr. No. Includes Type Price Quantity & Availability  
Catalog Number Mfr. No. Includes Type Price Quantity & Availability  
05-700-343
Encompass
View Documents
Idex
1328
6 Sleeves Tubing Sleeve Kit
Each for $140.10
Add to cart
 
Description

Description

  • Maintain concentric connection with minimal dead volume
  • Color coded for easy identification
  • Convenient kit contains 0.005 to 0.021 in. ID PEEK tubing sleeves
  • Max pressure of 4000 psi
Specifications

Specifications

ROHS
0.001 to 0.002 in.
0.063 cm
4000 psi
Assorted
0.025 in.
PEEK
SDS
Product Certifications
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit