Upchurch Scientific™ One-Piece, High-Pressure Fingertight Fittings: PEEK

Manufacturer: Upchurch Scientific™ F-130BLKX

 View all options for this product

Catalog No. 05-700-347


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Type Fingertight Fitting
    For Use With 0.062 in. O.D. Tubing
    Length (English) 1.03 in.
    Material PEEK
    Pressure Rating 6000psi
    Color Black
    Temperature (Metric) Max 125°C

    Fingertight fittings offer the convenience of making a tubing connection without the need for wrenches or specialized tools when tightening the fitting into place

    • Pressures up to 7000psi (483 bar)
    • Temperatures up to 125°C
    • Fingertights for 1/16 in. OD and smaller tubing
    • Replaceable Ferrules for two-piece versions

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit