Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Idex PEEK™ Sample Loops

Offer consistent volumes due to tight tolerances of extrusion processes

Manufacturer:  Idex 1826

 View more versions of this product

Catalog No. 05-701-426


Add to cart

Description

Description

PEEK polymer sample loops are biocompatible and serve as an alternative to stainless steel used in life-science applications.

  • Resistant to chemicals and solvents
  • Compatible with Rheodyne™ and VICI™ (Valco) analytical injection valves
  • Flexibe loops for fitting any injection valve
  • Available in volumes ranging from 2µL to 20mL
  • Volumes stated at ±10%, with exact calibration services available
Note: 1/16 in. O.D. sample loops are shipped with F-287 SealTight Fittings, which are pressure rated to 9,000 psi (620 bar)†

Each calibrated sample loop is documented and supplied with calibration certificate.

Analytical instrumentation, in vitro Diagnostics, Biotechnology, Laboratory

† This pressure rating reflects the performance of the fitting, not the tubing or port. Note that the pressure rating of the fitting is well beyond the maximum recommended operating pressure rating of PEEK polymer tubing.

Specifications

Specifications

Analytical Instrumentation, in-Vitro Diagnostics, Biotechnology, Laboratory
Sample Loop
0.15 cm
PEEK Polymer
0.062 in.
20 mL
Documents
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit