Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Idex PFA Tubing

Offers excellent chemical resistance, lower gas permeability, smoother surface texture, higher continuous service temperature and superior polymer purity

Manufacturer:  Idex 1508

 View more versions of this product

Catalog No. 05-701-214

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Available in three forms: PFA, High Purity PFA and High Purity PLUS PFA
  • ODs ranging from 360µm to 1/4 in.; IDs ranging from 50 °m to 3/16 in.
  • Offers higher purity and enhanced translucence when compared with other fluoropolymer tubes
  • Temperature: 80°C

Specifications

Specifications

10 ft.
PFA Tubing
0.125 in.
0.062 in.
500 psi
3.04 m
Natural
3.17 mm
1.57 mm
Documents
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit