Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Idex Precolumn Microfilters

Pressure rated to 4,000 psi

Manufacturer:  Idex M510

 View more versions of this product

Catalog No. 05-707-105


Add to cart

Description

Description

Standard 10-32 male thread allows direct connection to your microbore or analytical column. The PEEK™ tubing used in the assembly of these units has a .005 in. I.D., virtually eliminating any mixing.

  • Direct connects to standard 10-32 ports
  • Only 0.5µL total theoretical void volume
  • Pressure rated to 4,000 psi (276 bar)
  • All included frits are 0.5µm porosity
  • Available with PEEK frits or stainless steel frits
  • Versions for use with 1/16 in. OD and 70-520µm O.D. capillary tubing

Specifications

Specifications

PEEK Frits (5 A-735)
Capillary Tubing
Microfilter
Documents
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit