Idex Health and Science Stainless-Steel Tubing 0.020 in.OD 0.005 in.ID

Seamless, precut stainless steel tubing is specially prepared for the exacting requirements of todays analyses

Manufacturer: Idex Health and Science U-121

 View more versions of this product

Catalog No. 05-701-112

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Pressure 17,200 psi (1,186 bar)
    Type Tubing
    Color N/A
    Material 316 Stainless Steel
    Diameter (English) Outer 0.005 in.
    Diameter (Metric) Outer 510μm
    Diameter (English) Inner 0.020 in.
    Diameter (Metric) Inner 0.125mm
    Length (English) 8 in.
    Length (Metric) 20cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit