Idex Health and Science Stainless-Steel Tubing 0.020 in.OD 0.005 in.ID

Seamless, precut stainless steel tubing is specially prepared for the exacting requirements of todays analyses

Manufacturer: Idex Health and Science U154

 View more versions of this product

Catalog No. 05-701-145

  Check Availability
Add to Cart

    Specifications

    Pressure 21,600 psi (1,489 bar)
    Type Tubing
    Color Red
    Material 316 Stainless Steel
    Diameter (English) Outer 0.005 in.
    Diameter (English) Inner 1/16 in.
    Diameter (Metric) Inner 0.125mm
    Length (English) 8 in.
    Length (Metric) 20cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit