Upchurch Scientific™ Stainless-Steel Unions

Manufacturer: Upchurch Scientific™ U435

 View more versions of this product

Catalog No. 05-700-247

  Check Availability
Add to Cart

    Specifications

    Material Stainless Steel
    Pressure Rating 10000psi
    Swept Volume 0.025μL
    Diameter (English) Inner 0.01 in.
    Diameter (Metric) Outer 0.25mm
    Type Union

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit