Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ Upright Garment Racks
Click to view available options
Length (English):
24 in.
Length (Metric):
61 cm
Includes:
11 Hangers
15 Hangers
Description
Includes
Stainless-steel hangers and adjustable stainless-steel triangular foot plates for floor mounting.
- Type 304 stainless-steel construction throughout
- Open-wire design promotes laminar airflow
- Adjustable stainless-steel leveling feet allow floor mount or free-standing option
- Hangers spaced at 3 in. (7.6cm) intervals
- Hanger design and capture mechanism provide theft deterrence
- Nonconductive, but can be made conductive with the addition of aluminum split sleeves (Cat. No. 17-987-44)
Order Info
Hanger count varies by part number.
Specifications
Width (English) | 36 in. |
Includes | 11 Hangers |
Width (Metric) | 91 cm |
Dimensions (L x W x H) | 24 x 36 x 74 in. (61 x 91 x 188 cm) |
Length (English) | 24 in. |
Length (Metric) | 61 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction