Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Syngene™ UV Transilluminator 2020L
SDP

Syngene™ UV Transilluminator 2020L is for illumination of any sample excited by UV light.

Supplier:  Syngene™ GX2020LE

 View more versions of this product

Catalog No. 01-257-249

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Explore available promotions

Alert:

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.


Description

Description

2020L 230V 50Hz 230W 335mm x 310mm x 100mm 364nm wavelength 200mm x 200mm filter area for use with G:BOX systems Syngene
Specifications

Specifications

364 nm
UV Transilluminator
230 w
335 x 310 x 100 mm
200 x 200 mm
230 V
Fixed
G:Box systems
200 x 200 mm
230 V 50 Hz 230 w
Syngene 2020L
50 Hz
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.