Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Syngene™ UV Transilluminator 2020L

Syngene™ UV Transilluminator 2020L is for illumination of any sample excited by UV light.
Specifications
Product Type | UV Transilluminator |
---|---|
Wattage | 230 w |
Filtration Area (Metric) | 200 x 200 mm |
Electrical Requirements | 230 V 50 Hz 230 w |
Size (Metric) Filter | 200 x 200 mm |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
01-257-220
![]() |
Syngene™
GE2020LE |
IG3 and UG3 systems | N/A | N/A | N/A | ||||
01-257-249
![]() |
Syngene™
GX2020LE |
G:Box systems | N/A | N/A | N/A | ||||
Description
- Sealed to allow wet gels on surface
- For use in Syngene Systems
- 364nm wavelength
- 200nm by 200nm filter area for G:BOX systems
Specifications
UV Transilluminator | |
200 x 200 mm | |
200 x 200 mm | |
230 V | |
364 nm |
230 w | |
230 V 50 Hz 230 w | |
Syngene 2020L | |
50 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title