Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Safety Products™ Uvex™ Astro OTG 3001™ Safety Glasses
Click to view available options
Frame Color:
Black
Blue
Red, White, Blue
Lens Type:
Ultra-dura Hardcoat
Uvextreme Anti-fog
Lens Tint:
Clear
Gray
IR Shade 3
IR Shade 5
SCT-Gray
Lens Coating:
Scratch-resistant
Description
Over-the-glasses style
- Patented adjustable lens inclination and adjustable temple length offer one-size-fits-all flexibility; Duoflex™ temples have soft comfort cushions for the sensitive mastoid area behind the ear
- Lightweight, impact-resistant nylon frames feature polycarbonate sideshields and browguard for protection against UV, dust, and flying particles
- Clear polycarbonate lenses with Ultradura™ hardcoat (UD) that resists scratches and absorbs 99.9% of UV radiation up to 385nm
uvextreme™ Anti-Fog Coating (XTR)
- Permanently bonded to lens
- Absorbs 99.9% of UV radiation
- Anti-scratch and -static
- Will not wear after repeated cleanings
- Permanently bonded to lens
- Scratch- and chemical-resistant
Order Info
Customization with a company name, logo, or department is available. For details, call your Fisher Scientific Customer Service Representative at 1-800-772-6733.
Compliance
Meets ANSI Z87.1-2015 and CSA Z94.3-2007 standards. Meet stringent military V0 Ballistic Test for Impact requirements.
Specifications
Lens Type | Ultra-dura Hardcoat |
Certifications/Compliance | ANSI Z87.1-2015, CSA Z94.3, Military V0 Ballistic Test |
Lens Tint | SCT-Gray |
Product Type | OTG safety spectacles |
Frame Color | Black |
Lens Material | Polycarbonate |
Frame Material | Nylon |
UV Protection | 0.999 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction