Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Uvex™ Astrospec 3000™ Slim Safety Glasses

Smaller frame profile fits employees with slender faces

Manufacturer:  Honeywell™ S2711

 View more versions of this product

Catalog No. 18-610P



Add to cart

Description

Description

  • Smaller frame size with adjustable lens inclination and temple length provides a custom fit for slim faces
  • Polycarbonate browguard and sideshields offer added protection against UV, dust, and flying particles

uvextreme™ Anti-Fog Coating (XTR)

  • Permanently bonded to lens
  • Absorbs 99.9% of UV radiation
  • Anti-scratch and -static
  • Will not wear after repeated cleanings
ultra-dura™ Hard Coat (UD)
  • Permanently bonded to lens
  • Scratch- and chemical-resistant

Order Info

Weight: 9.16 oz. (33g).

Compliance

Meet ANSI™ Z87-2003 and CSA Z94.3 standards.

Specifications

Specifications

Meet ANSI Z87-2003 and CSA Z94.3 standards.
33 g
Scratch-resistant
Blue
Gray
SDS
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit