Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Uvex™ Astrospec 3000™ Slim Safety Glasses
Click to view available options
Frame Color:
Black
Red, White, Blue
Lens Tint:
Clear
Tinted Gray
Description
- Smaller frame size with adjustable lens inclination and temple length provides a custom fit for slim faces
- Polycarbonate browguard and sideshields offer added protection against UV, dust, and flying particles
uvextreme™ Anti-Fog Coating (XTR)
- Permanently bonded to lens
- Absorbs 99.9% of UV radiation
- Anti-scratch and -static
- Will not wear after repeated cleanings
- Permanently bonded to lens
- Scratch- and chemical-resistant
Order Info
Weight: 9.16 oz. (33g).
Compliance
Meet ANSI™ Z87-2003 and CSA Z94.3 standards.
Specifications
Certifications/Compliance | Meet ANSI Z87-2003 and CSA Z94.3 standards. |
Description | Clear 4C+ |
Lens Tint | Clear |
Frame Color | Red, White, Blue |
Weight (Metric) | 33 g |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction