Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Uvex™ Bandido™ Safety Glasses

Specifications

Certifications/Compliance Meet ANSI Z87.1-1989 safety standards
Lens Material Fixed Polycarbonate
Weight (Metric) 22 g
View More Specs

Products 7
Catalog Number Mfr. No. Frame Color Lens Type Lens Tint Price Quantity & Availability  
Catalog Number Mfr. No. Frame Color Lens Type Lens Tint Price Quantity & Availability  
19-003-337A
View Documents
Honeywell™
S1700
Hot Red, Black accent Scratch-resistant Clear This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
19-003-337C
View Documents
Honeywell™
S1701
Hot Red, Black accent Scratch-resistant Espresso This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
19-003-337R
View Documents
Honeywell™
S1732
Black Accent Scratch-resistant Amber This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
19-003-337B
View Documents
Honeywell™
S1700X
Hot Red, Black accent Anti-fog Clear This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
19-003-337P
View Documents
Honeywell™
S1730X
Black Accent Anti-fog Clear This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
19-003-337Q
View Documents
Honeywell™
S1731
Black Accent Scratch-resistant Espresso This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
19-003-337N
View Documents
Honeywell™
S1730
Black Accent Scratch-resistant Clear This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Available with Uvextreme™ AF coating

Ideal for the budget-conscious workplace, this frameless version of the bandit™ features a fixed polycarbonate lens and built-in browguard. Available in several accent colors and a variety of lens tints that provide >99.9% UV protection. Clear lenses come in your choice of Ultradura™ (UD) hardcoat or revolutionary Uvextreme™ AF (XTR) coating that resists scratching, fogging, and static.

Order Info

All spectacles weigh approximately 22g

Compliance

Meet ANSI Z87.1-2010 standards.

Specifications

Specifications

Meet ANSI Z87.1-1989 safety standards
Fixed Polycarbonate
22 g
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit