Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Uvex™ ExtremePro™ Eyewear
Click to view available options
For Use With (Application):
For varying light conditions
Ideal for most indoor work applications
Ideal for welding, brazing and cutting
Minimizes eye fatigue due to outdoor sunlight and glare
Minimizes strong outdoor sunlight and glare
Lens Tint:
Clear
Dark Gray
Espresso
IR Filter Shade 5.0
SCT-Reflect 50
Lens Type:
Dura-streme
Supra-Dura Scratch-resistant
Lens Coating:
Scratch-resistant
Description
- FlexFit wire core temples bend and flex for a customizable, full-comfort fit
- Flexible and replaceable nosepiece conforms to virtually any nasal profile and provides a contoured, non-slip fit
- Replaceable MoistureWick™ brow accessory wicks away moisture to keep lenses clear in high humidity and heat
- GripClick™ frame adjustment lever allows wearer to customize the width of the frame
- Black/gray frame
Used for foundries, chemical plants, metalworking, machining, pulp and paper, shipbuilding or oil and gas industries
Compliance
Exceeds ANSI™ Z87.1-2003.
Specifications
Lens Type | Supra-Dura Scratch-resistant |
Certifications/Compliance | Meets ANSI Z87.1-2003 and certified to CSA Z94.3 standard |
Description | Ultra Scratch-resistant; Lifetime frame guarantee |
Lens Tint | Espresso |
For Use With (Application) | Minimizes strong outdoor sunlight and glare |
Frame Color | Black, Gray |
Includes | Moisture-wicking brow |
Temple Style | Ratcheting |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction