Learn More
Honeywell Uvex Fitlogic Safety Glasses
Four unique fitting points adjust to match your exact fit profile
Specifications
Certifications/Compliance | Meet ANSI Z87.1-2003 and CSA Z94.3 standards. |
---|---|
Lens Tint | Clear |
Description | Lifetime frame guarantee |
Catalog Number | Mfr. No. | Lens Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Type | Price | Quantity & Availability | |||||
19-130-2435
|
Honeywell
S0400 |
Scratch-resistant |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-130-2442
|
Honeywell
S0405X |
Anti-fog |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
19-130-2445
|
Honeywell
S0410 |
Scratch-resistant |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
Description
Revolutionary frame design with a soft, lightweight brow bar adjusts to any face shape.
- Polycarbonate lens blocks 99.9% of UV rays
- Extended wraparound lens provides extra cheek and side coverage
- Temple arms ratchet up and down; click securely into place
- Floating-lens design provides excellent ventilation to minimize fogging
- Nosepiece design rotates, pivots, and slants, providing face-contouring comfort
- Infinite temple length adjustment fits to any ear
- Easy and quick lens replacement system
- 100% dielectric
uvextreme Anti-Fog Coating (XTR)
- Permanently bonded to lens
- Absorbs 99.9% of UV radiation
- Anti-scratch and -static
- Will not wear after repeated cleanings
- Permanently bonded to lens
- Scratch- and chemical-resistant
Compliance
Meet ANSI Z87.1-2003 and CSA Z94.3 standards.
Warranty and Services
Lifetime frame guarantee
Uvextreme anti-fog coating performs under the most extreme conditions and will not wear off after repeated proper cleanings. It is permanently bonded to the lens and retains anti-scratch, anti-static and UV protection properties. Ultradura hard coat is permanently bonded to the lens and is scratch-resistant and chemical-resistant.
Specifications
Meet ANSI Z87.1-2003 and CSA Z94.3 standards. | |
Clear | |
Lifetime frame guarantee |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.