Uvex™ Fitlogic™ Safety Glasses

Four unique fitting points adjust to match your exact fit profile

Manufacturer: Honeywell Safety Products S0400X

 View all options for this product

Catalog No. 19-130-2436


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Certifications/Compliance Meet ANSI Z87.1-2003 and CSA Z94.3 standards.
    Lens Tint Clear
    Lens Coating Uvextreme Anti-fog
    Warranty Lifetime frame guarantee

    Revolutionary frame design with a soft, lightweight brow bar adjusts to any face shape.

    • Polycarbonate lens blocks 99.9% of UV rays
    • Extended wraparound lens provides extra cheek and side coverage
    • Temple arms ratchet up and down; click securely into place
    • Floating-lens design provides excellent ventilation to minimize fogging
    • Nosepiece design rotates, pivots, and slants, providing face-contouring comfort
    • Infinite temple length adjustment fits to any ear
    • Easy and quick lens replacement system
    • 100% dielectric

    uvextreme™ Anti-Fog Coating (XTR)

    • Permanently bonded to lens
    • Absorbs 99.9% of UV radiation
    • Anti-scratch and -static
    • Will not wear after repeated cleanings
    ultra-dura™ Hard Coat (UD)
    • Permanently bonded to lens
    • Scratch- and chemical-resistant

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit